Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ N80 White Nitrile Gloves

Catalog No. 19156133 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-156-133 X-Large
19-156-130 Small
19-156-131 Medium
19-156-132 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-156-133 Supplier Ansell Supplier No. N80410
This item is not returnable. View return policy

Powder free, nitrile gloves are fully textured and thick making them ideal for use in healthcare and laboratory settings.

  • Powder free
  • Length: 9 in.
  • Palm: 5.5 mil
  • Medical/exam grade
  • Nitrile eliminates risk of latex protein allergies
  • White

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance AQL 1.5, ISO9001 QMS
Color White
Disposable Single-use
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Large
Thickness (English) 5.5 mil
Thickness (Metric) 0.13 mm
Model N804-10
Tensile Strength 20.5 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.