Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ White PTFE Cap Liner

Catalog No. p-7204511 Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
9 mm
13 mm
15 mm
18 mm
21 mm
For Use With (Equipment):
15 mL Vial
2 mL Vial
22 mL Vial
4 mL Vial
7 mL Vial

Cap liners that can be used with Erlenmeyer flasks

  • May be used for Erlenmeyer flasks for chemical oxygen demand (COD) determination.
  • Oversized for better sealing ability
TRUSTED_SUSTAINABILITY

Specifications

Description Oversized for better sealing ability
Diameter (Metric) Inner 15 mm
Color White
Material PTFE
No. per Pack 100
Temperature Range (English) Temp. limit 225°C
Thickness (English) 0.010 in.
For Use With (Equipment) 7 mL Vial
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.