Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International STN1000 Series Class 100/ISO 5 White Sterile Nitrile Gloves
GREENER_CHOICESDP

Catalog No. p-7146854 Shop All TechNiGlove International Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Bulk packed, sterile 12 in. nitrile cleanroom gloves are sterilized by gamma irradiation to meet AAMI and ASTM standards.

  • Ambidextrous, sterile, powder free nitrile gloves
  • Bulk packaged for economy
  • Manufactured with white-colored 100% nitrile
  • 12 in. beaded cuff
  • Microtextured fingertips for a secure wet or dry grip
  • Sterilized by gamma irradiation to meet AAMI and ASTM standards
  • Meet requirements for USP 797 and Chemotherapy Drug Applications
  • Class 100

Specifications

Certifications/Compliance AAMI/ASTM
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model STN1000W
Packaging Type Cleanroom Bagged
Series STN1000W Series
Tensile Strength 12.9 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.