White Swan Fundamentals Ladies' Consultation Coats

Manufacturer: White Swan META 151040115X

 View more versions of this product

Catalog No. 19-048-306J

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Cotton Poplin
    No. of Pockets 3.0
    Size 5X-Large
    Collar Type Notched lapel
    Size (English) Hip 60 to 64 in.
    Size (English) Waist 51.5 to 53.5 in.
    Size (Metric) Hip 152.4 to 162.5cm
    Closure Type Button Front
    Length (English) 28 in.
    Length (Metric) 71cm
    Finish Soil release
    Gender Female
    Size (English) Chest 60.5 to 62.5 in.
    Size (Metric) Waist 130.8 to 135.8cm
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit