White Swan™ Meta™ Fundamentals™ Ladies' 33 Inch Lab Coat

Manufacturer: White Swan META 15000011S

 View more versions of this product

Catalog No. 19-048-311B

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 3.0
    Size Small
    Gender Female
    Size (English) Hip 36.5 to 37.5 in.
    Size (English) Waist 26 to 27 in.
    Closure Type Button Front
    Color White
    Length (English) 33 in.
    Length (Metric) 84cm
    Material Polyester, Cotton Poplin
    Finish Soil release
    Collar Type Notched lapel
    Size (English) Chest 35 to 36 in.
    Size (Metric) Hip 92.7 to 95.2cm
    Size (Metric) Waist 66.04 to 68.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit