White Swan™-Meta™ Unisex Long Lab Coats

For men and women

Manufacturer: White Swan META 61160143X

 View more versions of this product

Catalog No. 18-999-944G

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Material Polyester/Cotton
    No. of Pockets 4
    Item Description Button Front
    Closure Type Button
    Construction Polyester, Cotton Poplin, Three patch style pockets on outside, plus one inside pocket
    Length (English) 40 in.
    Length (Metric) 102cm
    Size 3X-Large
    Size (English) Waist 48 to 50 in.
    Finish Soil release
    Gender Unisex
    Size (English) Chest 54 to 56 in.
    Size (Metric) Waist 121.9 to 127cm
    Color Navy

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit