Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ White Unisex Lab Coats With Knit Cuffs PROMO
Shop All Fisherbrand Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Length (Metric):
104 cm
106 cm
108 cm
110 cm
112 cm
114 cm
Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Knit cuffs
- White
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Small |
Gender | Unisex |
Material | Polycotton |
Color | White |
Closure Type | Snaps |
Cuff Style | Knit |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction