Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Whizard™ Defender™ 7 Cut-Resistant Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Patented combination of high-performance fibers and stainless steel creates superior cut resistant properties, eliminating the high cost of lacerations.
- Standard cuff
- Ambidextrous
- Prewashed and preshrunk
- 7 gauge: ANSI Level A7
- Made in the USA
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance | FDA CFR 21, ASTM F2992-15, ASTM D3884-09 |
Coating Material | Uncoated |
Color | White, Yellow |
Cut Resistance Rating | ANSI A5 |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Fibers, Stainless Steel Fiber |
Product Type | Cut-resistant Gloves |
Size | Large |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction