Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont Industrial™ Whizard Ultra Talon Cut-resistant Work Glove
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- ANSI Level 3 for abrasion and Category III for particulates
- Cut resistant Talon gloves are recognized and favored by the meat and poultry industries for high protection and performance
- Patented yarn composition combines high strength, high-performance materials with stainless steel, creating high tensile strength, and high cut protection
- Approved for cleanroom use
- Made in the USA
Specifications
Specifications
Certifications/Compliance | CFR 21 Approved for Food Contact |
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | Gray |
Cut Resistance Rating | ANSI A8 |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Engineered Yarn |
Product Type | Cut-resistant Gloves |
Size | X-Large |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction