Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Wide Form Crucible with Cover
SDPSCI_ED

Catalog No. S139633 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
150 mL
250 mL
Diameter (Metric) Outer:
32 mm
41 mm
50 mm
61 mm
76 mm
84 mm
102 mm
Height (Metric):
20 mm
26 mm
31 mm
37 mm
46 mm
52 mm
60 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
S139633 20 mL 41 mm 26 mm
S139632 10 mL 32 mm 20 mm
S139634 30 mL 50 mm 31 mm
S139635 50 mL 61 mm 37 mm
S139636 100 mL 76 mm 46 mm
S139637 150 mL 84 mm 52 mm
S139638 250 mL 102 mm 60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S139633 Supplier United Scientific™ Supplier No. JCL020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These wide form crucibles offer laboratory grade porcelainware at substantial cost savings.

  • High resistance to acids and alkalis, not including hydrofluoric acid
  • Autoclavable and glazed inside and out (except for outside bottom and rim)
  • Designed to withstand temperatures up to 1150°C
  • To prevent thermal stress cracks, temperature change rate should not exceed 200°C per hour
  • Covers are included

Specifications

Material Porcelain
Capacity (Metric) 20 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 41 mm
Height (Metric) 26 mm
Product Type Crucible
Shape Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.