Learn More
Thermo Scientific™ Wide-Mouth HDPE Oblong with Lined Closure

Description
Save valuable space and stabilize samples within the shipping container. Space-saving oblong shape and flat side panels allow bottles to be packed tightly into coolers. Thermo Scientific™ Wide-Mouth HDPE Oblong containers are an excellent general purpose sample container for liquid sampling for the purpose of inorganic analyte testing. The wide mouth feature makes this bottle ideal for sampling more viscous liquid samples like industrial wastes and sludges. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses.
- HDPE container with white LDPE-lined Polypropylene Cap
- Caps assembled onto containers
- Wide-mouth design for fast and easy filling and pouring
- Recommended for sampling viscous liquids like industrial wastes and sludges
- Space-saving shape for optimal storage efficiency
- Available bulk packed for added economy
Certified containers come with the following features:
- Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each container individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
Specifications
Specifications
| Capacity | 4 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4 oz. |
| Certification Parameters | Metals and water quality, Cyanide, Fluoride |
| Color | Natural |
| Description | HDPE Oblong |
| Diameter (English) | 1.96 in. |
| Material | HDPE |
| No. per Case | 48 |
| Replacement Closure | 067-3800WBP |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.