Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wide-Mouth PTFE Bottles
SCI_ED

Catalog No. S29094 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

With machine-finished, heavy-wall, wide-mouth PTFE screw closures for easy cleaning

  • Nonstick; airtight
  • Temperature-, chemical- and corrosion-resistant
  • Withstand temperatures from -270° to +260°C (-454° to +500°F)

Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.

Specifications

Capacity (Metric) 10 mL
Capacity (English) 0.31 oz.
Color White
Description Bottle PTFE WM 10 mL
Diameter (English) 1.024 in.
Diameter (English) Inner Neck 0.472 in.
Diameter (Metric) Inner Neck 12 mm
Material PTFE
Max. Temperature (Metric) 260°C
Max. Temperature (English) 500°F
Quantity Each
Sterility Non-sterile
Thickness (Metric) 2 mm
Thickness (English) 0.079 in.
Transparency Non-transparent
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 50 mm
Product Type Wide Mouth Bottle
Height (English) 1.97 in.
Closure Material PTFE
Diameter (Metric) 26 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.