Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
950 mL
2000 mL
3840 mL
Neck Finish:
33-400
38-400
53-400
89-400
Quantity:
4
6
12
24
48
72
75
150
260
425
950
Description
- Ideal for general lab use with solids and powders
- Provide an excellent moisture barrier, are translucent, and are impact resistant
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping
- Translucent bottles allow limited viewing of contents
Specifications
Specifications
| Capacity (Metric) | 950 mL |
| Color | Natural |
| Diameter (Metric) Outer Neck | 50 mm |
| Diameter (Metric) Inner Neck | 40 mm |
| Height (Metric) With Closure | 179 mm |
| Material | HDPE |
| Quantity | 72 |
| Closure Color | White |
| Neck Finish | 53-400 |
| Closure Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction