Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps
SDP

Catalog No. FB02912033A Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
950 mL
2000 mL
3840 mL
Neck Finish:
33-400
38-400
53-400
89-400
Quantity:
4
6
12
24
48
72
75
150
260
425
950

Ideal for use with water based chemicals and some food products. Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps feature a wide opening making them suitable for solids.

  • Ideal for general lab use with solids and powders
  • Provide an excellent moisture barrier, are translucent, and are impact resistant
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping
  • Translucent bottles allow limited viewing of contents
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Color Natural
Diameter (Metric) Outer Neck 87 mm
Diameter (Metric) Inner Neck 74 mm
Height (Metric) With Closure 171 mm
Material HDPE
Quantity 6
Closure Color White
Neck Finish 89-400
Closure Included Yes
Mouth Wide
Height (Metric) 168 mm
Product Type Round Wide Mouth Bottle
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 153 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.