Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Wide-Mouth Septa Jars

Catalog No. 05719452
Click to view available options
Capacity (Metric):
60 mL
120 mL
125 mL
250 mL
Color:
Amber
Clear
Level:
Certified
Unprocessed
No. per Case:
12
24

Catalog No. 05-719-452

Supplier: Thermo Scientific™ S1210250

Apply EPA Volatile Organic Analysis (VOA) soil methods when using these wide-mouth, type III soda-lime glass septa jars, which are are available as clear or amber.

Apply EPA Volatile Organic Analysis (VOA) soil methods when using Thermo Scientific™ Wide-Mouth Septa Jars. Available as clear or amber Type III soda-lime glass, jars are recommended for EPA Volatile Organic Analysis (VOA) soil methods. Open-top cap is equipped with a pierceable PTFE-faced silicone septum. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Type III soda-lime glass bottle, clear or amber
  • Amber jars are recommended for light-sensitive analytes
  • White polypropylene cap with bonded PTFE-faced silicone septa
  • Caps assembled onto bottles
  • Wide-mouth design is ideal for soil samples and viscous liquids

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis

  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect jars from breakage; requires additional over-pack for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of Certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; requires additional over-pack for shipping.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Certification Parameters None
Color Clear
Description I-Chem 250mL Clear tall SS Jar with 0.060 in. septum unprocessed
Diameter (English) 2.44 in.
Diameter (English) Inner Neck 1.8 in.
Diameter (Metric) Inner Neck 45.7 mm
Material Glass (Type 3)
No. per Case 12
Replacement Closure S297-5800
Closure Color White
Level Unprocessed
Volume (English) Brim 9.7 in.
Volume (Metric) Brim 286 mL
Certifications/Compliance None
Mouth Wide
Height (Metric) 127 mm
Product Type Sample Bottle
Height (English) 5 in.
Closure Material Polypropylene with PTFE/Silicone Septum
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Closure Type Open Top Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.