Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Krackeler Scientific Wide Opening Crimp/Snap Top Vials

Click to view available options
Marking Spot:
No
Yes
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Silica Glass |
| Volume (Metric) | 2.0 mL |
| Neck Style | Wide |
| Volume (English) | 0.5 dr. |
| Closure Type | Crimp Cap |
| Height (Metric) | 32 mm |
| Marking Spot | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction