Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Shelby™ Wildland/Rescue Leather Gloves

Catalog No. 19060133 Shop All Shelby Specialty Gloves Products
Encompass
Click to view available options
Size:
Small
Large
X-Large

Unique sewing process ensures strength and durability

  • Constructed of abrasion-resistant, brushed pigskin with multidirectional fiber structure
  • Double-layer reinforced protection at keystone thumb and palm
  • 0.125 in. wide (2.5 mm) double-row stitching around thumb inset
  • Glove body extends 1 in. (2.5 cm) above the wrist crease
  • Shirred 4 in. long (10 cm) rolled elastic wrist snuggler
  • Round leather pull-tab sewn to wristlet and glove body
  • Fully lock-stitched with spun Aramid Fiber thread
  • Hemmed DuPont™ Nomex™ wristlet cuff
  • Launderable

Certifications

Manufactured in an ISO 9002 Certified Facility

Compliance

NFPA 1977-2011

Specifications

Certifications/Compliance ISO 9002, CE, NFPA 1977-2005
Color Black, Tan
Material Leather
Product Type Wildland Firefighting Gloves
Size Large
Glove Cuff Style Hemmed
Yarn Weight 3 to 3.5 oz.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.