Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Drager Wildland Respiratory Protect Kit
The Drager X-plore 3500 Wildland Respiratory Kit helps protect wearers against smoke particles from wildfires.
$75.33
Specifications
Aerosol Type | P - Oil-Proof |
---|---|
Color | Black |
Design Type | Cup/Molded |
Disposable | Reusable |
Filter Type | Particulate |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-010-218
|
Drager
NA10752 |
Small |
Each for $75.33
|
|
|||||
17-010-219
|
Drager
NA10753 |
Medium |
Each for $75.33
|
|
|||||
17-010-220
|
Drager
NA10754 |
Large |
Each for $75.33
|
|
|||||
Description
- WILDLAND RESPIRATORY KIT: This half-mask respirator kit is designed for those living and working in the vicinity of wildfires or bushfires. It comes with a practical carrying case as well as a P100 particle filter.
- COMFORT FOR EXTREME SITUATIONS: Thanks to the DragerFlex material the mask body is extremely comfortable and adjusts extremely good to every face. Thus, the mask protects firemen, first responders, paramedics and civilians even over a long periods of time in the most comfortable way.
- HIGH PROTECTION: The reusable P100 filter keeps you protected at all times and can easily be replaced if needed. Both mask and filter are NIOSH-approved and protect against particulates, dust and ash from wildfires.
- RELIABLE EQUIPMENT: The kit contains the Drager half mask X-plore 3500, 2 P100 particle filters, a carrying bag and cleaning wipes for easy maintenance.
Specifications
P - Oil-Proof | |
Cup/Molded | |
Particulate | |
General Purpose Particulate Respirator | |
Yes |
Black | |
Reusable | |
EPDM | |
Yes | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title