Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ SP Scienceware™ 12mm O.D. Thin Walled Precision NMR Tube

Catalog No. 16800348 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
514A-1PP-7-5
514A-1PP-8-5
514A-1PP-9-5
514A-3PP-7-5
514A-3PP-8-5
514A-3PP-9-5
514A-5PP-7-5
514A-5PP-8-5
514A-5PP-9-5
Field Strength:
300MHz
350MHz
60MHz
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model Field Strength
16-800-348 178 mm 514A-5PP-7-5 350MHz
16-800-250 178 mm 514A-1PP-7-5 60MHz
16-800-251 203.2 mm 514A-1PP-8-5 60MHz
16-800-252 228.6 mm 514A-1PP-9-5 60MHz
16-800-306 178 mm 514A-3PP-7-5 300MHz
16-800-307 203.2 mm 514A-3PP-8-5 300MHz
16-800-308 228.6 mm 514A-3PP-9-5 300MHz
16-800-350 228.6 mm 514A-5PP-9-5 350MHz
16-800-349 203.2 mm 514A-5PP-8-5 350MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Catalog No. 16-800-348 Supplier Wilmad-LabGlass™ Supplier No. 663501275
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

Includes

Tube and disposable cap

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight ID and OD tolerance as small as 0.0065mm accommodates Wilmad inserts

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Length (Metric) 178 mm
Camber (Metric) 25 μm
Concentricity (Metric) 51 μm
Diameter (Metric) Outer 12.065±0.008 mm
Diameter (Metric) Inner 11.050±0.013 mm
Field Strength 350MHz
For Use With (Application) For experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples)
Length (English) 7 in.
Thickness (Metric) Wall 0.51 mm
Model 514A-5PP-7-5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.