Learn More
Wilmad-LabGlass™ SP Scienceware™ 13mm O.D. Thin Walled Precision NMR Tube
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
Includes
Tube and disposable cap
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
Specifications
| Length (Metric) | 178 mm |
| Camber (Metric) | 51 μm |
| Concentricity (Metric) | 254 μm |
| Diameter (Metric) Outer | 12.975±0.008 mm |
| Diameter (Metric) Inner | 11.710±0.013 mm |
| Field Strength | 60MHz |
| For Use With (Application) | For experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples) |
| Length (English) | 7 in. |
| Thickness (Metric) Wall | 0.64 mm |
| Model | 514-1PP-7-5 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.