Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Suprasil™ NMR Tube

Catalog No. 16800425 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
513-7PP-7SUP-5
513-7PP-8SUP-5
513-7PP-9SUP-5
535-PP-9SUP-5
Field Strength:
400MHz
600MHz
Thickness (Metric) Wall:
0.38 mm
0.46 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model Field Strength Thickness (Metric) Wall
16-800-425 203.2 mm 513-7PP-8SUP-5 400MHz 0.46 mm
16-800-424 178 mm 513-7PP-7SUP-5 400MHz 0.46 mm
16-800-426 228.6 mm 513-7PP-9SUP-5 400MHz 0.46 mm
16-800-488 228.6 mm 535-PP-9SUP-5 600MHz 0.38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Catalog No. 16-800-425 Supplier Wilmad-LabGlass™ Supplier No. 664081085
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

Includes

Tube and disposable cap

Wilmad Precision NMR Suprasil™ (Synthetic Quartz) Tubes are manufactured from high purity synthetic fused silica materials with <0.005ppm Fe2O3 and outstanding optical characteristics in the deep UV to the near IR

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
  • Transmission rate from 190nm to 2600nm is well over 95% (10mm thickness) excluding reflection
  • Possesses a similar thermal expansion rate and tensile strength as natural quartz which is 14 times more robust during the cooling/heating process than Type 1 Class A glass
  • Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
  • To maximize SNR, Wilmad Precision NMR Suprasil™ Tubes have minimal paramagnetic impurities that would impact shimming
  • Inner surface is resistant to strong acid and base at ambient temperature
  • Safe for experiments at temperatures up to 1300°C
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Camber (Metric) 13 μm
Concentricity (Metric) 38 μm
Material High Purity Synthetic Fused Silica
Length (Metric) 203.2 mm
Diameter (Metric) Outer 9.9935±0.0065 mm
Diameter (Metric) Inner 9.070±0.013 mm
Field Strength 400MHz
For Use With (Application) Ideal for photolysis experiments that employ 266nm light from a Q-Switched laser or 254nm light emitted by a mercury low pressure lamp with a Schott UG 5 filter, as well as variable temperature experiments that have a temperature step over 120°C
Length (English) 8 in.
Thickness (Metric) Wall 0.46 mm
Model 513-7PP-8SUP-5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.