Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Shigemi™ Susceptibility Matched NMR Tubes
Shop All SP Bel-Art & SP Wilmad-LabGlass ProductsDescription
- Select tube based on solvent used: CDCL3, CD3OD, D2O, DMSO-d6
- Available for Bruker or Universal
Specifications
Specifications
| Material | Glass (Type 1, Class A) |
| Length (Metric) | 8 mm (Bottom) |
| Product Type | Tube Set |
| For Use With (Equipment) | Bruker Spectometers |
| Diameter (Metric) Outer | 5 mm |
| For Use With (Application) | Deuterium Oxide Matched |
| Model | BMS-005B |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.