Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Wilmad™ Pyrex™ MAS Rotor Inserts
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Diameter (Metric):
2.19 mm
2.99 mm
Diameter (Metric) Inner:
1.66 mm
2.24 mm
Description
- A glove box may be required for sealing of air-sensitive samples
Specifications
Specifications
| For Use With (Equipment) | 4 mm Rotor |
| Type | Rotor |
| Description | Rotor insert; Overall Length: 25mm; Finished Length: 14mm |
| Diameter (Metric) | 2.99 mm |
| Diameter (Metric) Inner | 2.24 mm |
| For Use With (Application) | Designed for air-sensitive samples and semi-solid samples such as gels or highly viscous liquids. |
| Includes | Rotor Insert |
| Material | Borosilicate Glass |
| Model | DWGSK2576-1 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction