Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Wilmad™ Rotor and Caps for Bruker MAS Probe
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Model:
WP-501-2180-SET1
WP-501-3180
WP-501-3180-SET1
WP-501-4180-SET-5
WP-501-7180-SET-5
WP-601-4181
WP-602-3181
Type:
Cap
Probe
Rotor
For Use With (Equipment):
Bruker MAS Probe (2.5 mm)
Bruker MAS Probe (3.2 mm)
Bruker MAS Probe (4.0 mm)
Bruker MAS Probe (7.0 mm)
Description
- Caps fitted with O-rings for improved sealing
- MAS Probe and caps are 100% compatible for most solid state NMR spectrometers
- Thoroughly inspected before and after the precision machining process to ensure there are no material irregularities
- Spin testing is performed to only the highest specified spinning speed, assuring performance without overspinning the rotor
Specifications
Specifications
| For Use With (Equipment) | Bruker MAS Probe (3.2 mm) |
| Type | Rotor |
| Description | One 3.2mm Rotor, Two Vespel Caps and Botoms |
| Material | Various |
| Model | WP-501-3180-SET1 |
| Speed | Vmax = 24 kHz |
| Temperature Range (Metric) | -30°C to +70°C |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction