Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Wind Tunnel
SCI_ED

Catalog No. s38980 Shop All GSC Products
Encompass
Click to view available options
Quantity:
1

Catalog No. S38980

Supplier: GSC WNDTNL

Only null left
Add to Cart
Add to Cart

GSC Wind Tunnel allows students to investigate lift, Bernouli’s principle, and aerodynamics

  • Simply connect the tunnel to a power source (sold separately), turn the fan on, and place a source of smoke in front of the fan
  • Watch the smoke move at different rates on either side of the wing
  • Design allows the student to build their own unique wing design and test it for aerodynamics
  • Banana jacks allow for easy connection to a power supply

Specifications

Product Type Physical Science
Quantity 1
Length (English) 40 in.
Width (Metric) 20 cm
Weight (Metric) 1.67 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.