Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Wire Gauze with Ceramic Center
SCI_ED

Catalog No. p-7070805 Shop All GSC Products
Encompass
Change view
Click to view available options
Dimensions (L x W):
5 x 5 in.
6 x 6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S13732 5 x 5 in.
S13733 6 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Intended for ages 13 and up.
Catalog No. S13732 Supplier GSC Go Science Crazy Supplier No. 4000210
Only null left
Add to Cart
Add to Cart
Intended for ages 13 and up.

Includes

ceramic, Bunsen, distribution, heat, chemistry

Distributes heat evenly while using a Bunsen burner. GSC International Wire Gauze with Ceramic Center features rolled smooth wire edges and a clean white center ceramic. A variety of sizes are available.

  • Wire gauze is used with Bunsen burners to aid in the distribution of heat
  • The ceramic center helps prevent flame from coming into direct contact with the container being heated
  • Helps protect lab equipment
  • Features rolled smooth wire edges and clean white center ceramic

Specifications

Type Wire Gauze
For Use With (Application) Distribution of Heat with Bunsen Burners
Material Ceramic
Length (English) 5 in.
Width (English) 5 in.
Description Rolled smooth wire edges
Dimensions (L x W) 5 x 5 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.