Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP™ 71 PermaSleeve™ Wire Marker Sleeves
Click to view available options
Diameter (Metric):
1.17 to 2.79 mm
1.57 to 3.81 mm
2.39 to 5.46 mm
3.2 to 8.13 mm
4.75 to 11.43 mm
Description
- Has 3:1 shrink ratio
- Heat shrinkable
- Fade resistant
- Flame retardant
- Made of B-342 Permasleeve PS polyolefin material
Specifications
Specifications
Certifications/Compliance | SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, RoHS Compliant, UL Recognized; Tested per: ASTM E162 and ASTM E662 |
Description | Bulk BMP71 PermaSleeve Wire Marker Sleeves |
Material | Polyolefin (B-342) |
Product Type | Wire Marker Sleeve |
For Use With (Application) | Wire and cable marking, Panel identification |
For Use With (Equipment) | 22 to 16 wire ga |
Quantity | 1 |
Length (Metric) | 15.24 m |
Diameter (English) | 0.0125 to 0.320 in. |
Diameter (Metric) | 3.2 to 8.13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction