Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Wizard PVC/Nylon Rainwear: Pants

Catalog No. p-4906721
Click to view available options
Size:
Large
X-Large
2X-Large
Size (English) Waist:
48 in.
50 in.
52 in.
Length (English) Inseam:
28.5 in.
29.5 in.
30.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Resists tears and snags—perfect for industrial applications

  • Double-coated PVC over 210 denier nylon scrim material
  • Rip-stop material provides excellent resistance to snags and tears
  • Protects against most chemicals, oils and acids
  • Features welded seams
  • 0.28mm PVC/Nylon/PVC construction

Applications:

For applications like trucking, fertilizer plants, sanitation workers and paper mills

Compliance

Meet ASTM™ D6413 standards.

Specifications

Closure Type Snap Fly
Color Yellow
Material PVC, Nylon
Seam Type Welded
Size X-Large
For Use With (Application) Industrial applications, trucking, fertilizer plants, sanitation workers and Paper mills
Length (English) Inseam 29.5 in.
Length (Metric) Inseam 74.9 cm
Size (English) Waist 50 in.
Certifications/Compliance ASTM D6413
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.