Learn More
Description
The left chest and two lower front pockets provide storage, and the side vents provide quick access to pockets underneath. Complete with a one-piece, lined collar with notched lapel and wrinkle resistant treatment.
- Primary Closure: Button
- Wash Care : Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester / 20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Six buttons
- Collar: One-piece, lined, notched lapel
- Length: 38.25 in. (based on size medium - back)
- Pocket: Left breast exterior pocket, Bartacked pencil stall, Two lower exterior pockets
- Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Princess seams on front and back for a flattering feminine fit
- One chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- Industrial laundry friendly
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Female
- Materials: Poplin, Cotton/Polyester
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Large |
| Gender | Women's |
| Material | Polyester, Cotton |
| Color | Light Blue |
| Closure Type | Buttons |
| Cuff Style | Hemmed |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.