Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Women's Navy Button-Front Lab Coats
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
The left chest and two lower front pockets provide storage, and the side vents provide quick access to pockets underneath. Complete with a one-piece, lined collar with notched lapel and wrinkle resistant treatment.
- Primary Closure: Button
- Wash Care : Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester / 20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Six buttons
- Collar: One-piece, lined, notched lapel
- Length: 38.25 in. (based on size medium - back)
- Pocket: Left breast exterior pocket, Bartacked pencil stall, Two lower exterior pockets
- Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Princess seams on front and back for a flattering feminine fit
- One chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- Industrial laundry friendly
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Female
- Materials: Poplin, Cotton/Polyester
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Large |
Gender | Women's |
Material | Polyester, Cotton |
Color | Navy |
Closure Type | Buttons |
Cuff Style | Hemmed |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | None |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction