Learn More
Description
- Lab coat is designed especially for women, with princess seams for a feminine fit
- NFPA 2112 compliant
- Gripper front closure designed for easy donning and doffing and extra protection
- Wash Care : Industrial laundry - light soil, home wash
- Fabric: Flame resistant, 4.5 oz. (150 g/m2) Nomex IIIA
- Blend: 93% Nomex Aramid/ 5% Aramid Fibers / 2% Other Fiber
- Collar: Lapel
- Pocket: Two chest exterior pocket, two lower exterior pockets
- Hemmed sleeve ends
- Back princess seams for true feminine fit
- 4 front pockets for ample storage
- Protection: ATPV Arc Rating: 4.4
Specifications
Specifications
| Product Type | Flame-resistant Lab Coat |
| Size | Small |
| Gender | Women's |
| Material | Aramid Fiber |
| Color | Royal Blue |
| Closure Type | Snaps |
| Cuff Style | Hemmed |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Flame |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.