Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Women's White Specialized Lapel Counter Coats
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
Its lined collar and 3 gripper front provides a clean, official look.
- Primary Closure: Snap/Gripper
- Wash Care : Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester / 20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Three grippers
- Collar: One-piece, lined, notched lapel
- KP17 - 28 in. (based on size medium - back)
- Pocket: Two lower exterior pockets
- No buttons mean fewer repairs and additional protection
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Two lower exterior pockets for additional storage
- Squared-hem for a professional look
- Industrial laundry friendly
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Female
- Materials: Poplin, Cotton/Polyester
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Medium |
Gender | Men's |
Material | Polyester, Cotton |
Color | White |
Closure Type | Snaps |
Cuff Style | Hemmed |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | None |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction