Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Wood Casework Standing Height Specialty Cabinet, Acid Storage Units
SDP

Catalog No. 24200376
Change view
Click to view available options
Location:
Zone 7
Zone 9
Width (Metric):
60.9 cm
91.4 cm
Hinge Side:
Left
Left and Right
Right
No. of Doors:
1
2
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric) Hinge Side No. of Doors
24-200-376 Zone 7 60.9 cm Left 1
24-200-604 Zone 9 60.9 cm Left 1
24-200-605 Zone 9 91.4 cm Left and Right 2
24-200-603 Zone 9 60.9 cm Right 1
24-200-375 Zone 7 60.9 cm Right 1
24-200-377 Zone 7 91.4 cm Left and Right 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 24-200-376 Supplier Mott Manufacturing Supplier No. 1211211WMGC

Chemically resistant molded liner and one black phenolic shelf for acid storage

  • Plain sliced, book matched, red oak veneer core plywood cabinet construction
  • UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
  • Full flush overlay design (0.16 in. vertical reveals at the cabinet ends)
  • Hardwood oak roll edgebanding (0.125 in.)
  • Brushed aluminum wire handle(s) (10.1cm (4 in.))
  • Five-knuckle dull chrome hinges
  • One piece molded polyethylene liner with 2.54cm (1 in.) raised front edge to contain spills
  • Single black phenolic adjustable shelf
  • Particle core fronts with 0.75 in. particle board core banded on all sides with edge banding that matches cabinet veneer

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Acid Storage Cabinet
Color Natural
Width (English) 24 in.
Location Zone 7
No. of Doors 1
Width (Metric) 60.9 cm
Warranty One year from date of shipment
Depth (Metric) 55.8 cm
For Use With (Equipment) Wood Casework Specialty Cabinet
Height (Metric) 88.2 cm
Height (English) 34.75 in.
Certifications/Compliance SEFA, ISO9001:2008
Depth (English) 22 in.
Hinge Side Left
Material Wood
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.