Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Wood Casework Standing Height Specialty Cabinet, Solvent Unit
SDP

Catalog No. 24200378
Change view
Click to view available options
Location:
Zone 7
Zone 9
Hinge Side:
Left
Right
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Hinge Side
24-200-378 Zone 7 Right
24-200-606 Zone 9 Right
24-200-607 Zone 9 Left
24-200-379 Zone 7 Left
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 24-200-378 Supplier Mott Manufacturing Supplier No. 1212011WMGC

Base cabinet with one shelf for solvent storage

  • Plain sliced, book matched, red oak veneer core plywood cabinet construction
  • UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
  • Hardwood oak roll edgebanding (0.125 in.)
  • Three point locking self latching handle and Continuous hinge(s)
  • Removable powder coated steel 5.08cm (2 in.) deep liquid tight spill containment pan
  • Approved to UL1275 and meets National Fire Protection Association standards

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Solvent Storage Cabinet
For Use With (Equipment) Wood Casework Specialty Cabinet
Color Natural
Certifications/Compliance UL LISTED, SEFA, ISO9001:2008
Depth (English) 22 in.
Height (English) 34.75 in.
Depth (Metric) 55.8 cm
Location Zone 7
Width (English) 24 in.
Width (Metric) 60.9 cm
Warranty One year from date of shipment
No. of Doors 1
Height (Metric) 88.2 cm
Hinge Side Right
Material Wood
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.