Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Wood Casework Suspended Cabinet, Door/Drawer Unit
SDP

Catalog No. 24200373
Change view
Click to view available options
Location:
Zone 7
Zone 9
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location
24-200-373 Zone 7
24-200-601 Zone 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 24-200-373 Supplier Mott Manufacturing Supplier No. 1150222WMGC

Suspended cabinet with one drawer for maximum strorage

  • Plain sliced, book matched, red oak veneer core plywood cabinet construction
  • UV flat line finished, solvent free UV coating with chemical resistivity and emits zero
  • Full flush overlay design (0.0625 in. vertical reveals at cabinet ends and 0.125 in. vertical and horizontal reveals between doors and drawers)
  • Hardwood oak roll edgebanding 0.125 in.
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Five-knuckle dull chrome hinges
  • Full extension drawer suspension 45.3kg (100 lb.)
  • Baltic birch drawer bodies (1.27cm (0.5 in.) thick 9-ply) with durable dovetail joinery at all four corners
  • Tempered hardboard drawer bottoms
  • Particle core door and drawer fronts with 1.9cm (0.75 in.) particle board core banded on all sides with edge banding that match cabinet veneer
  • Single full depth shelf (2.54cm (1 in.) thick), adjustable in 1.021 in. increments with plastic seismic twin pin shelf clips
  • For use on Altus style table (not included)
  • Powder coated steel hanging rails - Warm Gray 601006
  • Left hinged door with removable shelf

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Door/Drawer Cabinet
Height (Metric) 60.9 cm
Height (English) 24 in.
Width (English) 18 in.
For Use With (Equipment) Wood Casework Suspended Cabinet
No. of Doors 1
Warranty One year from date of shipment
Location Zone 7
Width (Metric) 45.7 cm
No. of Drawers 1
Color Natural
Depth (English) 22 in.
Certifications/Compliance SEFA, ISO9001:2008
Depth (Metric) 55.8 cm
Material Wood
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.