Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Wood Science Lab Table, Depth: 60 to 72 in.

Click to view available options
Dimensions (D x W x H):
60 x 24 x 30 in.
60 x 24 x 36 in.
60 x 30 x 30 in.
60 x 30 x 36 in.
60 x 42 x 30 in.
60 x 42 x 36 in.
72 x 24 x 30 in.
72 x 24 x 36 in.
72 x 30 x 30 in.
72 x 30 x 36 in.
Top Style:
Chemical Resistant
HPL
Phenolic
Description
- Solid ash legs and apron
- Rubber liquid protecting boots
- Legs attach with metal on metal double bolt Through assembly on 13-gauge steel corner braces
- Adjustable glides for accurate leveling
- 500 lb. weight capacity
- 10 year warranty
Specifications
Specifications
Product Type | Lab Table |
For Use With (Application) | Science Labs |
Description | Resists scratches, boiling water, high temperatures, and acid stains |
Certifications/Compliance | MAS2, ANSI BIFMA |
Color | Black |
Top Style | Chemical Resistant |
Dimensions (D x W x H) | 72 x 24 x 30 in. |
Load Bearing Capacity (English) | 500 lb. |
Warranty | 10 years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction