Learn More
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Tall Cabinets come standard with 3-point cabinet latching system.
- 4 adjustable shelves
- 1 fixed shelf, center shelf is fixed
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Floor Cabinet |
| Width (Metric) | 121.9 cm |
| Includes | 3-Point cabinet latching system with lock |
| Width (English) | 48 in. |
| Warranty | 2 years |
| No. of Shelves | 5 |
| Hinge Side | Left and Right |
| No. of Doors | 2 |
| Height (Metric) | 213.4 cm |
| Cabinet Type | Tall |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
