Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Wall Cabinet, 18 in. Wide
GREENER_CHOICE

Catalog No. FB4624HO3 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB4624HO3 Amber Stain Oak Veneer
FB4624HM1 Natural Stain Maple Veneer
FB4624HM2 Honey Stain Maple Veneer
FB4624HM3 Amber Stain Maple Veneer
FB4624HM4 Auburn Stain Maple Veneer
FB4624HM5 Harvest Stain Maple Veneer
FB4624HM7 Mocha Stain Maple Veneer
FB4624HO1 Natural Stain Oak Veneer
FB4624HO2 Honey Stain Oak Veneer
FB4624HO4 Auburn Stain Oak Veneer
FB4624HO5 Harvest Stain Oak Veneer
FB4624HO7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB4624HO3
Add to Cart
Add to Cart

Fisherbrand™ Wood Wall Cabinets bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Wall Cabinets come with two adjustable shelves.
  • Framed Glass Doors will have tempered safety glass and have solid wood rails and stiles.

Compliance

SEFA 8

Specifications

Product Type Cabinet
Warranty 2 years
Width (English) 18 in.
Width (Metric) 45.7 cm
No. of Shelves 2
Hinge Side Left
Height (Metric) 79.4 cm
No. of Doors 1
Height (English) 31.25 in.
Color Amber Stain
Depth (Metric) 32.7 cm
Cabinet Type Wall
Depth (English) 12.875 in.
Door Type Framed Glass Door
Material Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.