Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wood Wall Cabinet, 36 in. Wide
GREENER_CHOICE

Catalog No. FB4718O4 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB4718O4 Auburn Stain Oak Veneer
FB4718M1 Natural Stain Maple Veneer
FB4718M2 Honey Stain Maple Veneer
FB4718M3 Amber Stain Maple Veneer
FB4718M4 Auburn Stain Maple Veneer
FB4718M5 Harvest Stain Maple Veneer
FB4718M7 Mocha Stain Maple Veneer
FB4718O1 Natural Stain Oak Veneer
FB4718O2 Honey Stain Oak Veneer
FB4718O3 Amber Stain Oak Veneer
FB4718O5 Harvest Stain Oak Veneer
FB4718O7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB4718O4
Add to Cart
Add to Cart

Fisherbrand™ Wood Wall Cabinets bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Wall Cabinets come with two adjustable shelves.

Compliance

SEFA 8

Specifications

Product Type Cabinet
Hinge Side Left and Right
Width (Metric) 91.4 cm
Door Type Solid Door
Width (English) 36 in.
No. of Shelves 2
Warranty 2 years
Height (English) 31.25 in.
Height (Metric) 79.4 cm
No. of Doors 2
Color Auburn Stain
Cabinet Type Wall
Depth (English) 12.875 in.
Depth (Metric) 32.7 cm
Material Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.