Learn More
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wall Cabinets come with two adjustable shelves.
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Cabinet |
| Depth (Metric) | 32.7 cm |
| Color | Auburn Stain |
| Cabinet Type | Wall |
| Depth (English) | 12.875 in. |
| No. of Shelves | 2 |
| Width (English) | 42 in. |
| No. of Doors | 2 |
| Height (Metric) | 79.4 cm |
| Height (English) | 31.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
