Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Wooden Dissecting Boards
SCI_ED

Catalog No. p-7138490 Shop All Eisco Products
Change view
Click to view available options
Size:
262 x 210 x 27 mm
311 x 211 x 27 mm
562 x 392 x 27 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S39752 262 x 210 x 27 mm
S39753 311 x 211 x 27 mm
S39754 562 x 392 x 27 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S39752 Supplier Eisco™ Supplier No. BI0188C
Only null left
Add to Cart
Add to Cart

Wooden dissecting boards made from softwood allow pins to be easily placed to hold specimens. The boards feature raised borders on all four sides to contain specimens and supplies.

  • High quality dissecting boards with raised border
  • Made of softwood to allow pins (not included) to be easily placed to hold specimens
  • Prefect for displaying insects or other specimens during dissection or for display

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Wood
Autoclavable Not Autoclavable
Color Brown
Material Wood
For Use With (Application) Dissection
Includes 4 raised sides
Size 262 x 210 x 27 mm
Length (Metric) 262 mm
Width (Metric) 210 mm
Height (Metric) 27 mm
Weight (Metric) 326 g
Electrical Requirements No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.