Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Wooden Seat Metal Stool
SCI_ED

Catalog No. s42626 Shop All Diversified Spaces Products
Click to view available options
Height (Metric) Opening:
45.72 cm
45.72 to 71.12 cm
60.86 cm
Adjustable:
Height
No

Used for labs and classroom.

  • Fully welded stools
  • Powder coated frame
  • Frame Thickness: 0.5 in.
  • Foot ring welded to frame
  • Five legged
  • Hardwood seat (Dia.: 14 in.)

Certifications

MAS Certified Green

Compliance

SEFA

Specifications

Product Type Seating Stool
Color Black
Height (Metric) Opening 45.72 to 71.12 cm
Adjustable Height
Material Steel (18 ga.), Hardwood
Seating Type Stool
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.