Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ WorkHorse™ B-473 Glossy White Polyester Electrostatic Dissipative Labels

Catalog No. p-7077954 Shop All Brady Corporation Products
Click to view available options
Size (English):
0.65 x 0.2 in. (W x H)
0.75 x 0.25 in. (W x H)
1 x 0.375 in. (W x H)
1 x 0.5 in. (W x H)
1.5 x 0.25 in. (W x H)
Quantity:
500/Roll
750/Roll

For use in commercial/industrial applications. Brady B-473 gloss polyester with permanent static dissipative adhesive and liner are for use with BMP71 printer.

Specifications

Certifications/Compliance UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1
Description Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant
Adhesive Type Acrylic, Permanent, Static-dissipative
Color White
Finish Gloss
Material Static-dissipative Polyester (B-473)
Product Type Electrostatic Dissipative Label
For Use With (Application) Circuit Board ID, Electrostatic Dissipative Adhesive
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 750/Roll
Shape Rectangle
Size (English) 0.75 x 0.25 in. (W x H)
Size (Metric) 19.1 x 6.4 mm (W x H)
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0035 in.
Thickness (Metric) 0.09 mm
Vertical Repeat (Metric) 9.53 mm
Dimensions (LxW) 6.35 x 19.05 mm
Width (Metric) 19.05 mm
Height (Metric) 6.35 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.