Learn More
Description
- Internal pawl-lock design provides many lower level tie-off points
- Swivel eye connection eliminates line twisting
- Twin-leg carabiner connection keeps harness D-ring available for use with other equipment while climbing, or for resc
Specifications
Specifications
| Material | Nylon |
| Load Bearing Capacity (English) | 400 lb. |
| Width (English) | 3.9 in. |
| Load Bearing Capacity (Metric) | 181.44 kg |
| Width (Metric) | 9.9 cm |
| Connector Types | PFL connection: Carbiner, Lifeline connection: 36C |
| Leg Configuration | Twin-Leg |
| Product Type | Mini personal fall limiter |
| Certifications/Compliance | ANSI Z359.14, Class A, CSA Z259.2.2, OSHA, EN 360:2002, ABNT NBR 14628, GB 24544-2009 |
| Length (Metric) | 33 cm |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
