Learn More
Description
- Stand up collar
- Action back for ease of movement
- Pass-through access to inner clothing
- Solid brass breakaway zipper
- Snap wrist closures
- Roomy leg cut to fit over boots
- Pleated elastic waist front and back for superior fit
- Pockets include two extra-deep front inset pockets, two rear patch pockets, two large double-stitched chest pockets with snap flap closure
- NFPA 2112 UL-Certifieds
Specifications
Specifications
| Product Type | FR/CP Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Dupont™ Nomex™ |
| Color | Blue |
| Disposable | Reusable |
| Waist Style | Pleated Elastic |
| Ankle Style | Open |
| Cuff Style | Snap |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.