Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ FR FR/CP Industrial Coverall
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Stand up collar
- Action back for ease of movement
- Pass-through access to inner clothing
- Solid brass breakaway zipper
- Snap wrist closures
- Roomy leg cut to fit over boots
- Pleated elastic waist front and back for superior fit
- Pockets include two extra-deep front inset pockets, two rear patch pockets, two large double-stitched chest pockets with snap flap closure
- NFPA 2112 UL-Certifieds
Specifications
Style | Regular |
Product Type | Coveralls |
Size | Medium |
Gender | Unisex |
Material | Dupont™ Nomex™ |
Color | Blue |
Disposable | No |
Waist Style | Pleated Elastic |
Ankle Style | Open |
Cuff Style | Snap |
Show More |