Learn More
Brady™ Workstation Scan and Print Stationary Kit with BBP33 Printer and Scanner
Shop All Brady Corporation ProductsDescription
Specifications
Specifications
| Color | Yellow |
| Display Type | Backlit Graphic Color LCD Touchscreen |
| For Use With (Equipment) | BMP61 Labeling System |
| Print Technology | Thermal Transfer |
| Dimensions (L x W x H) | 4.19 x 4.22 x 12.93 in. |
| Color Capability | Monochrome |
| Includes | BMP61-W, Code Reader 2600 Scanner, Scan and Print Suite CD |
| Memory | 256 MB Flash, 512 MB RAM |
| Print Speed | 1.33 in./sec. |
| Resolution | 300 dpi |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.