Learn More
Poltex Worth 7000 RF Terminal Holder

Description
Durable and cleanable PETG construction
Specifications
Specifications
| Description | Keyhole slots for wall mount |
| Height (Metric) | 127 mm |
| Width (Metric) | 116 mm |
| Weight (Metric) | 275 g |
| For Use With (Application) | Worth 7000 RF Terminal |
| Includes | Holder |
| Length (Metric) | 100 mm |
| Quantity | 1 |
| Type | Worth 7000 |
Scanner not included
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.