Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Woulff Gas Wash Bottles
SCI_ED

Catalog No. S89311 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S89311 1000 mL
S89308 125 mL
S89310 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S89311 Supplier Eisco™ Supplier No. CH0511D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High quality borosilicate 3.3 glass bottles with two ground joint parallel necks

  • Woulff gas wash bottle
  • Made from high quality borosilicate 3.3 glass
  • Two parallel necks feature ground glass joints with 19/26 sockets
  • Ungraduated
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Type Parallel Necks
Sterility Non-sterile
Diameter (Metric) Outside 4.6 cm
Height (Metric) 10.2 cm
Length (Metric) 4.6 cm
For Use With (Application) Gas wash
Quantity 1 Ea.
Autoclavable Autoclavable
Color Clear
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.