Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Wraptor™ A6200 Wrap Printer Applicator Kit for Bulk Labels
Shop All Brady Corporation ProductsDescription
- Prints and applies labels to wires in less than seven seconds
- Offers fast material changeovers for added efficiency
- Full-color responsive touch screen and an icon-based user interface for ease of use
- Enhanced connectivity with Wi-Fi, three USB ports and 32GB of internal memory to store file jobs
- Compatible with the Wraptor™ A6200 Bulk Label Roll Adapter, A62 Series label rolls and BA62 Series bulk label rolls
- Ships with Brady™ Workstation Product and Wire ID Software Suite with built-in templates for fixed text or free-form label design options
Specifications
Specifications
Product Type | Label Applicator |
For Use With (Equipment) | Wraptor A6200 Labels |
Length (Metric) | 297.18 mm |
Width (Metric) | 224.79 mm |
Height (English) | 11.8 in. |
Height (Metric) | 299.72 mm |
Thickness (English) | 59°F to 90°F |
Thickness (Metric) | 15°C to 32°C |
Dimensions (L x W x H) | 11.9 x 8.8 x 11.8 in. |
Autoclavable | Not Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction